ZKLF40115-2Z-XL
Description
ZKLF40115-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE 40MM X 115MM X 46MM
Part # ZKLF40115-2Z-XL
BDI # 1179010
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 A-2ZNR/C3
Description
3308 A-2ZNR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD DR
Part # 3308 A-2ZNR/C3
BDI # 1250849
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3308 ANR/C3
Description
3308 ANR/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Part # 3308 ANR/C3
BDI # 1250850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257905
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
ZKLF50115-2RS-XL
Description
ZKLF50115-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF50115-2RS-XL
BDI # 1412269
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5208CG
Description
MRC.5208CG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5208CG
BDI # 662839
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256156
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)