Page 1 of 2

Next

Compare
MCRV-35-SB

COMPARE

MCRV-35-SB

Description
MCRV-35-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # MCRV-35-SB

BDI # 842054

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement
Global Part Number GPN: 590010

Price Inventory : Available to order
Loading Price
QTY
MCFR 35 S

COMPARE

MCFR 35 S

Description
MCFR 35 S CAM FOLLOWER BEARING

MCGILL

Part # 1635151001

BDI # 344984

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21100

Price Inventory : Available to order
Loading Price
QTY
NUKRE35

COMPARE

NUKRE35

Description
NUKRE35 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 1.378IN RLR DIA

INA

Part # NUKRE35-A

BDI # 1175904

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239957

Price Inventory : Available to order
Loading Price
QTY
NUKR35-A

COMPARE

NUKR35-A

Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA

INA

Part # NUKR35-A

BDI # 1175889

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239949

Price Inventory : Available to order
Loading Price
QTY
KR35-PP-X

COMPARE

KR35-PP-X

Description
KR35-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD

INA

Part # KR35-X-PP-A

BDI # 15093400

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240043

Price Inventory : Available to order
Loading Price
QTY