6206-2RS

COMPARE

6206-2RS

Description
6206-2RS DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD SR 2 SEAL

TIMKEN

Part # 6206-2RS

BDI # 1424847

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
SUCPLP205-16/F

COMPARE

SUCPLP205-16/F

Description
SUCPLP205-16/F PILLOW BLK BRG UNIT ; WIDE INNER RING BALL SET SCREW

TIMKEN

Part # SUCPLP205-16/F

BDI # 23077543

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.2

Housing Material: Thermoplastic
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY
SUCPLP207-20/F

COMPARE

SUCPLP207-20/F

Description
SUCPLP207-20/F PILLOW BLK BRG UNIT ; WIDE INNER RING BALL SET SCREW

TIMKEN

Part # SUCPLP207-20/F

BDI # 23077563

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Thermoplastic
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY
S7PP;S7PP Z1 FS50000

COMPARE

S7PP;S7PP Z1 FS50000

Description
S7PP ; S7PP Z1 FS50000 DG BALL BRG ; 5/8IN ID 1-3/8IN OD 11/32IN WD

TIMKEN

Part # S7PP Z1 FS50000

BDI # 1371947

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8.738
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1720
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
4Y8AC8-16GX

COMPARE

4Y8AC8-16GX

Description
4Y8AC8-16GX HANGER BALL BEARING ; 52MM OD 304/316 SS

EDT CORP

Part # 4Y8AC8-16GX

BDI # 20877557

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Food Grade Grease Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY