6004-2ZNR
Description
6004-2ZNR DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 42MM OD 12MM WD
Part # 6004-2ZNR
BDI # 1416158
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3011
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
SUE206-18
Description
SUE206-18 INSERT BEARING ; 1-1/8" BORE IR WID 7/8" OR WID
Part # SUE206-18
BDI # 107158
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
ER20S
Description
ER 20 S INSERT BALL BEARING ; 2.44" OD X 1.25" ID X .874" W
Part # 2015240
BDI # 19272123
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562500
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6208 2RSNRJEM
Description
6208 2RSNRJEM DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208 2RSNRJEM
BDI # 1268168
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2070
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes