Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591834
Self Aligning:
No
MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591796
Self Aligning:
No
385A-2
Description
385A-20024 TAPERED ROLLER BEARING CONE ; 2.000IN ID 0.8640IN WDTH
Part # 385A-20024
BDI # 1424572
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Precision Class:
Standard
Width - Inch:
0.864
Basic Number:
385A
4T-L44610
Description
4T-L44610 TAPERED RLR BRG CUP ; SGL 1.98"X0.42" STL
Part # L44610
BDI # 17142097
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610