NSTU-SCEZ-100-SHCR

COMPARE

NSTU-SCEZ-100-SHCR

Description
NSTU-SCEZ-100-SHCR TAKE-UP BALL BEARING

DODGE

Part # 136940

BDI # 262226

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 2.605
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.265

Slot to Slot Distance - Millimeter: 66.17
Slot Width - Millimeter: 6.73
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant | 2.635" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-SXV-103-LH

COMPARE

NSTU-SXV-103-LH

Description
NSTU-SXV-103-LH TAKE-UP BALL BEARING

DODGE

Part # 073731

BDI # 23677567

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.48
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.39
Slot Width - Millimeter: 6.35
Other Features: Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-SXV-103

COMPARE

NSTU-SXV-103

Description
NSTU-SXV-103 TAKEUP BALL BEARING UNIT

DODGE

Part # 131192

BDI # 261111

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Global Part Number GPN: 673778
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT206

COMPARE

UCT206

Description
UCT206 TAKE-UP BALL BEARING ; 30MM BORE 12MM SLOT WID 89MM SLOT-SLOT

AMI BEARINGS

Part # UCT206

BDI # 116808

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3.504
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 89
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN: 672870
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY