22314EJW33C3
Description
22314EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 70MM ID 150MM OD 51MM WD
Part # 22314EJW33C3
BDI # 1317256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA6915-ZW-XL
Description
NA6915-ZW-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 105MM OD
Part # NA6915-ZW-XL
BDI # 1175495
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591370
Self Aligning:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
257232
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)