Page 1 of 109

Next

Compare
LR205-2RSR

COMPARE

LR205-2RSR

Description
LR205-2RSR YOKE TYPE TRACK ROLLER

INA

Part # LR205-2RSR

BDI # 1411843

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Lip Seal
Global Part Number GPN: 239617

Price Inventory : In stock
Loading Price
QTY
UCP210D1

COMPARE

UCP210D1

Description
UCP210D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 50MM ID ROUND BORE CI LD

NSK

Part # UCP210D1

BDI # 1413398

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
NUTR50-A

COMPARE

NUTR50-A

Description
NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA

INA

Part # NUTR50-A

BDI # 1175946

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239844

Price Inventory : In stock
Loading Price
QTY
6006ZZ

COMPARE

6006ZZ

Description
6006ZZ DEEP GROOVE BALL BRG ; 30MM ID 55MM OD 13MM W

NTN

Part # 6006ZZ

BDI # 17143526

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UCF206-103D1

COMPARE

UCF206-103D1

Description
UCF206-103D1 FLANGE BLOCK BEARING ; CAST IRON

NTN

Part # UCF206-103D1

BDI # 1232401

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552760
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY