Page 1 of 160

Next

Compare
3308B-2RSTNC3

COMPARE

3308B-2RSTNC3

Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308B-2RSTNC3

BDI # 17757733

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
FC-IP-400R MOD;079175

COMPARE

FC-IP-400R MOD;079175

Description
FC-IP-400R MOD ; 079175 FLANGE BLOCK BRG

DODGE

Part # 079175

BDI # 24986596

Price Inventory : In stock
Loading Price
QTY
R4AADD

COMPARE

R4AADD

Description
R4AADD DEEP GROOVE BALL BEARING ; 1/4" BOREX3/4" ODX7/32 " W 1-ROW

NSK

Part # R4AADD

BDI # 17761102

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.137
Other Features: Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 0.75

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NK50/35-TV-XL

COMPARE

NK50/35-TV-XL

Description
NK50/35-TV-XL X-LIFE NEEDLE ROLLER BRG ; 50MM X 62MM X 35MM

INA

Part # NK50/35-TV-XL

BDI # 18316939

Price Inventory : In stock
Loading Price
QTY
RFPA 207

COMPARE

RFPA 207

Description
RFPA 207 FLANGE BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 551922

BDI # 352557

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.074
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Global Part Number GPN: 13034
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY