https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDN8aW1hZ2UvanBlZ3xhRFpqTDJnNVl5OHhNRE0zTXpNNE16VXlNREk0Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTUWw4ek1EQjRNekF3TG1wd1p3fDVjNDJmYTAyMDJjZDgxYmM1MmYzYjUxZDE5OGU4NTkxNDY5MmU2NjcyZDM5MDliYTVjNDU5YmY3NjJmM2UyYmQ
18316939
非推力滚针轴承
INA
INA
NK50/35-TV-XL
INA INA
描述
INA NK50/35-TV-XL ; 轴承/滚针轴承
Needle Roller Bearing; Single Row; 50MM Bore; 62MM Outside Diameter; 35MM Width; Open; Steel Cage; 2 Rib Outer Race; With Retainer; Non Closed End; Oil Hole; Outer Race and Roller Assembly
制造商部件号
NK50/35-TV-XL
BDI部件号
18316939
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/NK50-35-TV-XL/p/18316939
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
4012802701517
重量 / Kilogram
0.21
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
产品明细
Needle Roller Bearing
产品规格
Single Row; 50MM Bore; 62MM Outside Diameter; 35MM Width; Open; Steel Cage; 2 Rib Outer Race; With Retainer; Non Closed End; Oil Hole; Outer Race and Roller Assembly
详细描述
Needle Roller Bearing; Single Row; 50MM Bore; 62MM Outside Diameter; 35MM Width; Open; Steel Cage; 2 Rib Outer Race; With Retainer; Non Closed End; Oil Hole; Outer Race and Roller Assembly