Page 1 of 2

Next

Compare
6001DDUC3

COMPARE

6001DDUC3

Description
6001DDUC3 DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW

NSK

Part # 6001DDUC3

BDI # 1412779

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5997
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
61803-2RS1

COMPARE

61803-2RS1

Description
61803-2RS1 DEEP GROOVE BALL BRG ; 17MM BORE 26MM OD 5MM WD

SKF

Part # 61803-2RS1

BDI # 1421566

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1895
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6001 2RSJEM

COMPARE

6001 2RSJEM

Description
6001 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MMB 28MMOD 8MMWD

SKF

Part # 6001 2RSJEM

BDI # 21988037

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 8
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.102

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2789
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6200-2RSLTN9/HC5C3WT

COMPARE

6200-2RSLTN9/HC5C3WT

Description
6200-2RSLTN9/HC5C3WT BALL BRG ; NON-RETURNABLE DEEP GROOVE

SKF

Part # 6200-2RSLTN9/HC5C3WT

BDI # 1256096

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Low Friction | NBR Seal | WT Standard Grease
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Maximum Capacity / Filling Slot: No
Cage Material: Polyamide
Internal Clearance: C3-Loose
Internal Special Features: Silicon Nitride Rolling Element | Electrical Insulated
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HK1816

COMPARE

HK1816

Description
HK1816 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE

INA

Part # HK1816-B

BDI # 1412355

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591586
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY