09078-2
Description
09078-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 0.848" WD
Part # 09078-20024
BDI # 1309880
Features
Component:
Cone
Width - Millimeter:
21.539
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
649640
Precision Class:
Standard
Width - Inch:
0.848
Basic Number:
9078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
1780-2
Description
1780-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 25/32" WD
Part # 1780-20024
BDI # 1311351
Features
Component:
Cone
Width - Millimeter:
19.837
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
648735
Precision Class:
Standard
Width - Inch:
0.781
Basic Number:
1780
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591834
Self Aligning:
No
7407 BCBM
Description
7407 BCBM ANG CONTACT BALL BRG ; 35MM BORE 100MM OD 25MM WD
Part # 7407 BCBM
BDI # 1265781
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257457
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)