SB 22205 W33 SS
Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM
Part # 0305006000
BDI # 344209
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22204 W33 SS
Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM
Part # 0304006000
BDI # 344195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22317 W33 SS
Description
SB 22317 W33 SS SPHERICAL ROLLER BEARING ; 85MMX180MMX60MM
Part # 0617006000
BDI # 344684
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
BS2-2210-2RS/VT143
Description
BS2-2210-2RS/VT143 SPHR ROLLER BRG ; 50MM IDX90MM ODX28MM WD
Part # BS2-2210-2RS/VT143
BDI # 20365738
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing