Page 1 of 228

Next

Compare
F4B-SCEZ-107-PSS

COMPARE

F4B-SCEZ-107-PSS

Description
F4B-SCEZ-107-PSS FLANGED BLOCK BALL BRG

DODGE

Part # 136730

BDI # 262037

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
B-1610

COMPARE

B-1610

Description
B-1610 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT

KOYO

Part # B-1610

BDI # 1085749

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.25
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591690
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 STUD TRACK ROLLER ; SEALED

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
UCP205D1

COMPARE

UCP205D1

Description
UCP205D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 25MM BORE CAST IRON

NSK

Part # UCP205D1

BDI # 1195258

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
Loading Price
QTY
TCJ1 1/2

COMPARE

TCJ1 1/2

Description
TCJ1 1/2 FLANGE BRG UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

TIMKEN

Part # TCJ1 1/2

BDI # 1374247

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 546744
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY