304KDG
Description
304KDG Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 52MM OD 15MM WD
Part # 304KDG Z5 FS50000
BDI # 1336457
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1448
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes