3317 A
Description
3317 A ANG CONTACT BALL BRG ; NON-RETURNABLE 85MMX180MMX73MM
Part # 3317 A
BDI # 1416047
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
HH932132-2
Description
HH932132-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 3-1/4" WD
Part # HH932132-20024
BDI # 1357846
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
Heavy Duty
Global Part Number GPN:
648833
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HH932132
472D-2
Description
472D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4.724" OD 2-1/8" WID
Part # 472D-20081
BDI # 1344395
Features
Component:
Double Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
119.99
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648333
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
472
23040-E1-XL-TVPB-C3
Description
23040-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23040-E1-XL-TVPB-C3
BDI # 1140657
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036-E1-XL-TVPB
Description
23036-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 180MM X 280MM X 74MM
Part # 23036-E1-XL-TVPB
BDI # 1140610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing