6220-2RS1
Description
6220-2RS1 DEEP GROOVE BALL BRG ; 100MM BORE 180MM OD 34MM WD
Part # 6220-2RS1
BDI # 1418681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262915
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319/C3
Description
6319/C3 DEEP GROOVE BALL BRG ; 95MM BORE 200MM OD 45MM WD SR OPEN
Part # 6319/C3
BDI # 1416959
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1852
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU 319 ECJ/C3
Description
NU 319 ECJ/C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR
Part # NU 319 ECJ/C3
BDI # 1420273
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455826
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6024-2RS1
Description
6024-2RS1 DEEP GROOVE BALL BRG ; 120MM BORE 180MM OD 28MM WD
Part # 6024-2RS1
BDI # 1420688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2305
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No