CF 20-1 VBUUR

COMPARE

CF 20-1 VBUUR

Description
CF 20 1 VBUUR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST

IKO

Part # CF20-1VBUUR

BDI # 18202866

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement
Global Part Number GPN: 237912

Price Inventory : Available to order
Loading Price
QTY