7017 CD/P4ADGA
Description
7017 CD /P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7017 CD/P4ADGA
BDI # 1265528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Bore - Millimeter:
305
Bore - Inch:
12.008
Other Features:
1 Double Cone | 1 Double Cup | Steel Cage
Assembly Components:
X332169 (1) | Y332169 (1)
Basic Number:
332169
Precision Class:
Standard
F3U2E48N
Description
F3U2E48N FLANGED BLOCK BALL BEARING ; 3" BORE 8-1/2" BOLT CIRCLE 4-HOLE
Part # 2012255
BDI # 577532
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
245013
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.2
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95