Page 1 of 44

Next

Compare
SFT-31T

COMPARE

SFT-31T

Description
SFT-31T FLANGE BEARING UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 705489

BDI # 349246

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 16954
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
CS206LLU

COMPARE

CS206LLU

Description
CS206LLU INSERT BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED

NTN

Part # CS206LLU

BDI # 1216357

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 16
Outer Race Profile: Spherical
Global Part Number GPN: 564393
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
EP-060816

COMPARE

EP-060816

Description
EP-060816 SLEEVE BEARING ; 0.377"X0.503"X1" PWDR MTL BRNZ

ISOSTATIC

Part # 201083

BDI # 523495

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.503
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 1
Global Part Number GPN: 490312

Price Inventory : In stock
Loading Price
QTY
6210DDUC3

COMPARE

6210DDUC3

Description
6210DDUC3 DEEP GROOVE BALL BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW

NSK

Part # 6210DDUC3

BDI # 1412918

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5950
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
LR5201-2HRS-TVH-XL

COMPARE

LR5201-2HRS-TVH-XL

Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER

INA

Part # LR5201-2HRS-TVH-XL

BDI # 1411854

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Lip Seal
Global Part Number GPN: 239645

Price Inventory : In stock
Loading Price
QTY