CF 1 1/8 SB

COMPARE

CF 1 1/8 SB

Description
CF 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110112000

BDI # 343942

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20671

Price Inventory : In stock
Loading Price
QTY
CR-1-1/8

COMPARE

CR-1-1/8

Description
CR-1-1/8 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-1-1/8

BDI # 840983

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 589646

Price Inventory : Available to order
Loading Price
QTY
CF 1 1/8

COMPARE

CF 1 1/8

Description
CF 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110100000

BDI # 343939

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20668

Price Inventory : Available to order
Loading Price
QTY
CF 1 1/8 S

COMPARE

CF 1 1/8 S

Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110110000

BDI # 343941

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20670

Price Inventory : Available to order
Loading Price
QTY
RBC 1 1/8

COMPARE

RBC 1 1/8

Description
RBC 1 1/8 CAM FOLLOWER BEARING ; 1-1/8" ROLLER DIA 5/8" ROLLER WIDTH

RBC BEARINGS

Part # RBC11/8

BDI # 795020

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY