23948 CC/W33

COMPARE

23948 CC/W33

Description
23948 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23948 CC/W33

BDI # 1421578

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY