UC207D1
Description
UC207D1 INSERT BEARING ; 35MM ID 72MM OD 42.9MM W SET SCREW
Part # UC207D1
BDI # 1231974
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564654
Mounting Method:
Set Screw
22205 E/C3
Description
22205 E/C3 SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E/C3
BDI # 1417373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
30306J
Description
30306J TAPERED ROLLER BRG ; 30MM BOREX72MM ODX20.75MM W
Part # 30306J
BDI # 1185399
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654344
Precision Class:
Standard
Basic Number:
30306
EP-323832
Description
EP-323832 SLEEVE BEARING ; 2.004"X2.38"X2" PWDR MTL BRNZ
Part # 201511
BDI # 523908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
490747