3310 A/C3
Description
3310 A/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A/C3
BDI # 1416094
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257867
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22313 E/C3
Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E/C3
BDI # 1418914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
749-2;749-20024
Description
749-2 TAPERED ROLLER BEARING CONE ; 85.062MM OD X 46.672MM W
Part # 749-20024
BDI # 1350855
Features
Component:
Cone
Width - Millimeter:
46.685
Inch - Metric:
Inch
Bore - Millimeter:
85.039
Bore - Inch:
3.348
Precision Class:
Standard
Width - Inch:
1.838
Basic Number:
749
JHM318448-2
Description
JHM318448-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 90MM BORE 44MM WID
Part # JHM318448-N0000
BDI # 1360235
Features
Component:
Cone
Width - Millimeter:
44
Inch - Metric:
Metric
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645526
Precision Class:
Standard
Width - Inch:
1.732
Basic Number:
JHM318448
7320 BECBY
Description
7320 BECBY ANG CONTACT BALL BRG ; NON-RETURNABLE 100MMB 215MMOD 47MM WID
Part # 7320 BECBY
BDI # 1265770
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257486
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)