Page 1 of 2

Next

Compare
ZL5203-DRS

COMPARE

ZL5203-DRS

Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5203-DRS

BDI # 15093536

Features

Roller Width - Inch: 0.689
Thread Size: M8
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
CRS-22

COMPARE

CRS-22

Description
CRS-22 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRS-22

BDI # 1407489

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
BCF 1 1/4 S

COMPARE

BCF 1 1/4 S

Description
BCF 1 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2125710000

BDI # 347020

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20682

Price Inventory : Available to order
Loading Price
QTY
CCF 1 3/4 S

COMPARE

CCF 1 3/4 S

Description
CCF 1 3/4 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2161110000

BDI # 343862

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20742

Price Inventory : Available to order
Loading Price
QTY
CRSBE-22

COMPARE

CRSBE-22

Description
CRSBE-22 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBE-22

BDI # 1086323

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY