51140 M
Description
51140 M THRUST BALL BRG ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
22222EAKE4C3
Description
22222EAKE4C3 SPHERICAL ROLLER BRG ; 110MM BOREX200MM ODX53 MM W
Part # 22222EAKE4C3
BDI # 1184101
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6319C3
Description
6319C3 DEEP GROOVE BALL BRG ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319C3
BDI # 1186921
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5215
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
80
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
144
Height - Inch:
3.15
Bore 2 - Inch:
5.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
22319EAE4
Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W
Part # 22319EAE4
BDI # 1184330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing