93125-2

COMPARE

93125-2

Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD

TIMKEN

Part # 93125-20024

BDI # 1352472

Features

Component: Cup
Width - Millimeter: 46.05
Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5

Global Part Number GPN: 646386
Precision Class: Standard
Width - Inch: 1.813
Basic Number: 93125

Price Inventory : In stock
Loading Price
QTY
29338M

COMPARE

29338M

Description
29338M SPHERICAL ROLLER THRUST BRG ; 190MM BOREX320MM ODX78MM W

NSK

Part # 29338M

BDI # 1185319

Features

Height - Millimeter: 78
Bore 1 - Inch: 7.48
Height - Inch: 3.071
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23234 CCK/W33

COMPARE

23234 CCK/W33

Description
23234 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23234 CCK/W33

BDI # 1265944

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22236CDKE4C3

COMPARE

22236CDKE4C3

Description
22236CDKE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX320MM ODX86MM W 2-ROW

NSK

Part # 22236CDKE4C3

BDI # 1184163

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JHM840410-2

COMPARE

JHM840410-2

Description
JHM840410-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 300MM OD 51MM WD

TIMKEN

Part # JHM840410-N0000

BDI # 1360360

Features

Component: Cup
Width - Millimeter: 51
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300

Other Features: Heavy Medium Duty
Global Part Number GPN: 649344
Precision Class: Standard
Width - Inch: 2.008
Basic Number: JHM840410

Price Inventory : Available to order
Loading Price
QTY