Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.937
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521839
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6202 C3
Description
6202 C3 DEEP GROOVE RADIAL BALL BEARING ; 6200 SERIES
Part # 6202C3BNLM
BDI # 664844
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264591
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202ZZE C3
Description
6202ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 6202ZZEC3BSXM
BDI # 664846
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300 2NSE9 C3
Description
6300 2NSE9 C3 DEEP GROOVE BALL BEARING ; 10MM X 35MM X 11MM WD
Part # 63002NSE9BSXM
BDI # 664995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6300ZZE C3
Description
6300ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 10MM BORE 35MM OD 11MM WD
Part # 6300ZZEC3BSXM
BDI # 664997
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264689
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No