Page 1 of 2

Next

Compare
6000RS

COMPARE

6000RS

Description
6000-RS DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD

TIMKEN

Part # 6000-RS

BDI # 1347583

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 8
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.024

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
202SZZST

COMPARE

202SZZST

Description
202SZZST DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 35MM OD 11MM WD

SKF

Part # MRC.202SZZST

BDI # 662166

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 261631
Cage Material: Stainless Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
361200 R

COMPARE

361200 R

Description
361200 R TRACK ROLLER BRG ; 10MM IDX32MM ODX9MM WD SGL ROW

SKF

Part # 361200 R

BDI # 1421889

Features

Roller Width - Inch: 0.354
Roller Width - Millimeter: 9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
305801 C-2Z

COMPARE

305801 C-2Z

Description
305801 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE

SKF

Part # 305801 C-2Z

BDI # 1422007

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
606VBF53

COMPARE

606VBF53

Description
606VBF53 THRUST BALL BEARING ; POR 10/PAK

NICE BALL BEARING

Part # 606VBF53

BDI # 795965

Features

Height - Millimeter: 11.506
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 16.662
Height - Inch: 0.453
Bore 2 - Inch: 0.656

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.422
Other Features: Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY