KD040XPO

COMPARE

KD040XPO

Description
KDN.KD040XPO FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 4" ID 127.0MM OD

KAYDON

Part # KDN.KD040XP0

BDI # 20344572

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
1210DU

COMPARE

1210DU

Description
1210DU DU PLAIN BEARING ; 12MM X 10MM

GGB BEARINGS

Part # 1210DU

BDI # 361399

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.472
Nominal Outside Diameter - Inch: 0.551
Inch - Metric: Metric
Material: DU

Length Thru Bore - Millimeter: 10
Nominal Bore - Millimeter: 12
Length Thru Bore - Inch: 0.394
Nominal Outside Diameter - Millimeter: 14
Other Features: Self-Lubricating

Price Inventory : Available to order
Loading Price
QTY
1410DU

COMPARE

1410DU

Description
1410DU DU PLAIN BEARING

GGB BEARINGS

Part # 1410DU

BDI # 361467

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.551
Nominal Outside Diameter - Inch: 0.63
Inch - Metric: Metric
Material: DU

Length Thru Bore - Millimeter: 10
Nominal Bore - Millimeter: 14
Length Thru Bore - Inch: 0.394
Nominal Outside Diameter - Millimeter: 16
Other Features: Self-Lubricating

Price Inventory : Available to order
Loading Price
QTY
NU214

COMPARE

NU214

Description
NU214 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NU214

BDI # 17224848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2307

COMPARE

2307

Description
2307 ; SELF ALIGNING BALL BEARING

KOYO

Part # 2307

BDI # 17222882

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY