CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
Loading Price
QTY
F4S-IP-211R

COMPARE

F4S-IP-211R

Description
F4S-IP-211R FLANGE BLOCK BEARING

DODGE

Part # 069710

BDI # 246761

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Nominal Bolt Circle Diameter Round - Inch: 7.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551263
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
RAK2 3/16

COMPARE

RAK2 3/16

Description
RAK2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-7/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK2 3/16

BDI # 1371389

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520401
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
F4B-E-203R

COMPARE

F4B-E-203R

Description
F4B-E-203R; 023104 FLANGED BLK BRG ; TYPE E-XTRA

DODGE

Part # 023104

BDI # 240706

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Nominal Bolt Circle Diameter Round - Inch: 6.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551365
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
MUCFBL205-16CW

COMPARE

MUCFBL205-16CW

Description
MUCFBL205-16CW FLANGED BLOCK BEARING ; 1" ID 3-BOLT

AMI BEARINGS

Part # MUCFBL205-16CW

BDI # 103594

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 0
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | White Housing | Open Cover | Has Slinger
Global Part Number GPN: 528561
Housing Style: 3 Bolt Flange Bracket
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY