Page 1 of 2

Next

Compare
23138 CCK/W33

COMPARE

23138 CCK/W33

Description
23138 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23138 CCK/W33

BDI # 1421581

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
ER-23T

COMPARE

ER-23T

Description
ER-23T INSERT BEARING ; 1-7/16"X15/16" CONCENTRIC

SEALMASTER

Part # 705578

BDI # 354261

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
SNL 3134

COMPARE

SNL 3134

Description
SNL 3134 PLUMMER BLOCK HOUSING ; NON-RETURNABLE 230MMX510MMX333MM CI

SKF

Part # SNL 3134

BDI # 1261954

Price Inventory : Available to order
Loading Price
QTY
23138-E1A-XL-K-M-C3

COMPARE

23138-E1A-XL-K-M-C3

Description
23138-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 190MM X 320MM X 104MM

FAG

Part # 23138-E1A-XL-K-M-C3

BDI # 1141227

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
UCFC210

COMPARE

UCFC210

Description
UCFC210 FLANGED BLOCK BEARING ; 50MM BORE 138MM BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # UCFC210

BDI # 109401

Features

Cartridge Pilot Diameter - Inch: 4.331
Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 529353
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY