Page 1 of 2

Next

Compare
P2B-SC-207

COMPARE

P2B-SC-207

Description
P2B-SC-207 PILLOW BLOCK BEARING

DODGE

Part # 123822

BDI # 258459

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.4
Other Features: Single Row
Global Part Number GPN: 522021
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
S-2119-MB19

COMPARE

S-2119-MB19

Description
S-2119-MB19 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 761140

BDI # 21518075

Price Inventory : Available to order
Loading Price
QTY
NUP 2215 ECP

COMPARE

NUP 2215 ECP

Description
NUP 2215 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 75MMB 130MMOD 31 WID

SKF

Part # NUP 2215 ECP

BDI # 1419963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455940
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NUP2215ET

COMPARE

NUP2215ET

Description
NUP2215ET CYLINDRICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W 1-ROW

NSK

Part # NUP2215ET

BDI # 1192697

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
VPS-223 AH

COMPARE

VPS-223 AH

Description
VPS-223 AH PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT

BROWNING

Part # 765811

BDI # 311303

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Air Handling
Global Part Number GPN: 20008
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY