QMFY15J215SEM
Description
QMFY15J215SEM FLANGE BLOCK SPH RLR BRG ; 215IN
Part # QMFY15J215SEM
BDI # 763026
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar
Global Part Number GPN:
530415
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
6210 2RSNRJEM
Description
6210 2RSNRJEM DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 6210 2RSNRJEM
BDI # 1268354
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
YCJ2 15/16
Description
YCJ2 15/16 FLANGE BRG UNIT ; 2-15/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # YCJ2 15/16
BDI # 1375536
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
546859
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566125
Number of Rows of Rollers:
Single Row