NP434825-2
Description
NP434825-2 TAPERED ROLLER BEARING ; SINGLE CONE PWRDENSE
Part # NP434825-20975
BDI # 26518947
Features
Component:
Cone
Width - Millimeter:
32.537
Inch - Metric:
Inch
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Cylindrical Bore
Precision Class:
Standard
Width - Inch:
1.281
Basic Number:
NP434825
Features
Enclosure:
Open
Housing Width - Millimeter:
11.2
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
47
GX 25 F
Description
GX 25 F SPHERICAL PLAIN BRG ; NON-RETURNABLE 25MM BORE 62MM HOUSING OD
Part # GX 25 F
BDI # 1419114
Features
Enclosure:
Open
Housing Width - Millimeter:
16.7
Material - Ball:
Steel
Material - Liner:
Plastic | Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Single Direction | Self Lubricating | Maintenance Free
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
62