Page 1 of 2

Next

Compare
EF-162012

COMPARE

EF-162012

Description
EF-162012 PLAIN BEARING ; 1.003"X1.254"X3/4"X1-1/2"X1/8"

ISOSTATIC

Part # 202070

BDI # 524043

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.254
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 490206

Price Inventory : In stock
Loading Price
QTY
CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
Loading Price
QTY
FF-2203-4

COMPARE

FF-2203-4

Description
FF-2203-4 PLAIN BEARING ; 2.003"X2.254"X1-1/4"X2-1/2"X1/8"

ISOSTATIC

Part # 102157

BDI # 522267

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 2
Nominal Outside Diameter - Inch: 2.25
Flange Outside Diameter - Millimeter: 63.5
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 2.254
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 50.8
Global Part Number GPN: 490978

Price Inventory : Available to order
Loading Price
QTY
S8PP

COMPARE

S8PP

Description
S8PP Z1 FS50000 DEEP GROOVE BALL BEARING ; 3/4IN ID 1-5/8IN OD 7/16IN WD

TIMKEN

Part # S8PP Z1 FS50000

BDI # 1371976

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1724
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SB 22208 C3 W33 SS

COMPARE

SB 22208 C3 W33 SS

Description
SB 22208 C3 W33 SS SPHERICAL ROLLER BRG ; 40MMX80MMX23MM

MCGILL

Part # 0308066000

BDI # 344266

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY