Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6900-H-20T1XDD1 MA
Description
6900-H-20T1XDD1 MA BALL BEARING ; POR 20MM X 32MM X 7MM STAINLESS
Part # 6900-H-20T1XDD1 MA
BDI # 27575811