61828-2RS

COMPARE

61828-2RS

Description
61828-2RS DEEP GROOVE BALL BEARING ; 140MM ID X 175MM OD X 18MM WID SEALED

FAG

Part # 61828-2RS

BDI # 21547752

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY