Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
WBC5-11ZZAPX1V1
Description
WBC5-11ZZAPX1V1 MINIATURE BALL BEARING
Part # WBC5-11ZZAPX1V1
BDI # 17151596
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
FM-811-10-1
Description
FM-811-10-1 PLAIN BEARING ; 8MMX11MMX10MMX14MMX1.5MM
Part # 602049
BDI # 526124
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.433
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
8
Global Part Number GPN:
491256
AM-811-16
Description
AM-811-16 SLEEVE BEARING ; 8MMX11MMX16MM PWDR MTL BRNZ
Part # 601085
BDI # 525756
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.433
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
Global Part Number GPN:
488797
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374556
Self Aligning:
No