Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3002-2Z
Description
3002-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3002-2Z
BDI # 1171922
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258174
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
A2126-3
Description
A2126-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # A2126-30000
BDI # 1353510
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
32.004
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
A2126 #3
A2126B-3
Description
A2126B-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # A2126B-30000
BDI # 1353513
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
1.385
Outside Diameter - Millimeter:
32.004
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
A2126B #3
3002-2Z-C3
Description
3002-2Z-C3 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3002-2Z-C3
BDI # 24318006
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Plastic
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)