Page 1 of 4704

Next

Compare
23222EMW33C3

COMPARE

23222EMW33C3

Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN

TIMKEN

Part # 23222EMW33C3

BDI # 20054135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
932-2

COMPARE

932-2

Description
932-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

TIMKEN

Part # 932-20024

BDI # 1352499

Features

Component: Cup
Width - Millimeter: 53.975
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 212.725
Global Part Number GPN: 646717
Precision Class: Standard
Basic Number: 932

Price Inventory : In stock
Loading Price
QTY
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
HH224310B-2

COMPARE

HH224310B-2

Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD

TIMKEN

Part # HH224310B-20024

BDI # 1357515

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.723
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.808

Outside Diameter - Millimeter: 212.725
Other Features: Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN: 649916
Precision Class: Standard
Basic Number: HH224310B

Price Inventory : In stock
Loading Price
QTY