Page 1 of 258

Next

Compare
7228 BCBM

COMPARE

7228 BCBM

Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD

SKF

Part # 7228 BCBM

BDI # 1418853

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257648
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,372.40 / each QTY
JM736110-2

COMPARE

JM736110-2

Description
JM736110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 250MM OD 37MM WD

TIMKEN

Part # JM736110-2

BDI # 1360950

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 250
Other Features: Medium Duty
Global Part Number GPN: 647963
Precision Class: Standard
Basic Number: JM736110

Price Inventory : In stock
$ 290.15 / each QTY
DU-SD-315

COMPARE

DU-SD-315

Description
DU-SD-315 TAPERED ROLLER INSERT BRG ; NON RETURNABLE

DODGE

Part # 066288

BDI # 245966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Request A Price QTY
NU 228 ECJ

COMPARE

NU 228 ECJ

Description
NU 228 ECJ CYLINDRICAL RLR BRG ; 140MM BORE 250MM OD 42 WID RBEC 1

SKF

Part # NU 228 ECJ

BDI # 1420609

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455641
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Request A Price QTY
22228 CC/C3W33

COMPARE

22228 CC/C3W33

Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT

SKF

Part # 22228 CC/C3W33

BDI # 1418094

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,096.76 / each QTY