Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Component:
Cup
Width - Millimeter:
13.97
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM29710
Features
Component:
Cup
Width - Millimeter:
13.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
63
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
JL69310
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No