JP5049PH-90CA9

COMPARE

JP5049PH-90CA9

Description
JP5049PH-90CA9 TAPERED ROLLER BEARING

TIMKEN

Part # JP5049PH-90CA9

BDI # 1361168

Features

Component: Assembly
Flange Outside Diameter - Millimeter: 103.175
Inch - Metric: Metric
Outside Diameter - Inch: 4.094
Flange Outside Diameter - Inch: 4.062

Outside Diameter - Millimeter: 104
Other Features: 1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Global Part Number GPN: 656392
Assembly Components: JP5049PH (1) | JP5017HR (1) | K518413 (1) | K518414-B (1) | K518416 (1) | K518417 (1) | K523963 (1) | K523971R (1) | K524657 (2) | K524666 (1)
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23138CAMKDD2E4C3TF

COMPARE

23138CAMKDD2E4C3TF

Description
23138CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 190MM BOREX320MM ODX104MM W 2-ROW

NSK

Part # 23138CAMKDD2E4C3TF

BDI # 24666253

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY