Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AM-811-12
Description
AM-811-12 SLEEVE BEARING ; 8MMX11MMX12MM PWDR MTL BRNZ
Part # 601084
BDI # 525755
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.433
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.433
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488796
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Separable:
No
Other Features:
Drawn Cup Bearing | Steel Cage
Self Aligning:
No
694ZZ
Description
694ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX11MM ODX4MM W 1-ROW
Part # 694ZZ
BDI # 1413089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261853
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage | Radial Roller
Self Aligning:
No