B16-LSSQ

COMPARE

B16-LSSQ

Description
B16-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

RBC BEARINGS

Part # B16LSSQ

BDI # 796732

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY