Features
        
                            Roller Width - Inch:
                            
                                0.276
                        
        
                            Thread Size:
                            
                                M6 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.236
                        
        
                            Stud Diameter - Millimeter:
                            
                                6
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                12
                        
        
                            Other Features:
                            
                                Caged | Miniature
                        
        
                            Global Part Number GPN:
                            
                                238163
                        
        
CFS 6 FV
        
            Description
            
            CFS 6 F V CAM FOLLOWER BEARING ; 5MM STUD X 12MM OD X 7MM W SST
    
Part # CFS6FV
BDI # 18202867
Features
        
                            Roller Width - Inch:
                            
                                0.276
                        
        
                            Thread Size:
                            
                                M6 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.236
                        
        
                            Stud Diameter - Millimeter:
                            
                                6
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                12
                        
        
                            Roller Diameter - Inch:
                            
                                0.472
                        
        
                            Other Features:
                            
                                Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.276
                        
        
                            Thread Size:
                            
                                M6 X 1
                        
        
                            Stud Diameter - Inch:
                            
                                0.236
                        
        
                            Stud Diameter - Millimeter:
                            
                                6
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                12
                        
        
                            Roller Diameter - Inch:
                            
                                0.472
                        
        
                            Other Features:
                            
                                Caged | Miniature | Thrust Disk Type | Stainless Steel
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.315
                        
        
                            Thread Size:
                            
                                M4 X 0.7
                        
        
                            Stud Diameter - Inch:
                            
                                0.157
                        
        
                            Stud Diameter - Millimeter:
                            
                                4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                12
                        
        
                            Roller Diameter - Inch:
                            
                                0.472
                        
        
                            Other Features:
                            
                                Caged | Stainless Steel
                        
        
Features
        
                            Roller Width - Inch:
                            
                                0.315
                        
        
                            Thread Size:
                            
                                M4 X 0.7
                        
        
                            Stud Diameter - Inch:
                            
                                0.157
                        
        
                            Stud Diameter - Millimeter:
                            
                                4
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                12
                        
        
                            Roller Diameter - Inch:
                            
                                0.472
                        
        
                            Other Features:
                            
                                Caged | Stainless Steel