LR5201-2HRS-TVH-XL
        
            Description
            
            LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
    
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
        
                            Roller Width - Inch:
                            
                                0.626
                        
        
                            Roller Width - Millimeter:
                            
                                15.9
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                35
                        
        
                            Roller Diameter - Inch:
                            
                                1.378
                        
        
                            Other Features:
                            
                                Lip Seal
                        
        
                            Global Part Number GPN:
                            
                                239645
                        
        
KR35-PP-A
        
            Description
            
            KR35-PP-A STUD TYPE TRACK ROLLER ; 16MM ID X 35MM OD
    
Part # KR35-PP-A
BDI # 1181340
Features
        
                            Roller Width - Inch:
                            
                                0.709
                        
        
                            Thread Size:
                            
                                M16 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.63
                        
        
                            Stud Diameter - Millimeter:
                            
                                16
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                35
                        
        
                            Other Features:
                            
                                Caged | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239987
                        
        
NART15VUUR
        
            Description
            
            NART-15-VUUR CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
    
Part # NART15VUUR
BDI # 515864
Features
        
                            Roller Width - Inch:
                            
                                0.709
                        
        
                            Roller Width - Millimeter:
                            
                                18
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                35
                        
        
                            Roller Diameter - Inch:
                            
                                1.378
                        
        
                            Other Features:
                            
                                Full Complement | Non-Separable | With Inner Ring
                        
        
                            Global Part Number GPN:
                            
                                238615
                        
        
LR5201-X-2Z-TVH-XL
        
            Description
            
            LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; 12MM X 35MM X 15.9MM
    
Part # LR5201-X-2Z-TVH-XL
BDI # 15056925
Features
        
                            Roller Width - Inch:
                            
                                0.626
                        
        
                            Roller Width - Millimeter:
                            
                                15.9
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                35
                        
        
                            Roller Diameter - Inch:
                            
                                1.378
                        
        
                            Other Features:
                            
                                Plastic Cage
                        
        
                            Rolling Element:
                            
                                Ball Bearing - Double Row
                        
        
KRVE35-PP-A
        
            Description
            
            KRVE35-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
    
Part # KRVE35-PP-A
BDI # 1174987
Features
        
                            Roller Width - Inch:
                            
                                0.709
                        
        
                            Thread Size:
                            
                                M16 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.63
                        
        
                            Stud Diameter - Millimeter:
                            
                                16
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                35
                        
        
                            Other Features:
                            
                                Full Complement | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                240027