Page 1 of 47

Next

Compare
NUTR3072

COMPARE

NUTR3072

Description
NUTR3072 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUTR3072

BDI # 1088312

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: 2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : In stock
Loading Price
QTY
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF241BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
LFR5206-25-2Z

COMPARE

LFR5206-25-2Z

Description
LFR5206-25-2Z CAM FOLLOWER BEARING ; 25MM X 72MM X 25.8MM

INA

Part # LFR5206-25-2Z

BDI # 18318142

Features

Roller Width - Inch: 0.937
Roller Width - Millimeter: 23.8
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR72.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUTR207

COMPARE

NUTR207

Description
NUTR207 TRACK RLR BRG ; 35MMX72MMX29MM

NTN

Part # NUTR207

BDI # 1227889

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY