Page 1 of 5

Next

Compare
CF 4 UU

COMPARE

CF 4 UU

Description
CF 4 UU CAM FOLLOWER BEARING

IKO

Part # CF4UU

BDI # 15069280

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238021

Price Inventory : Available to order
Loading Price
QTY
CFS 6 FV

COMPARE

CFS 6 FV

Description
CFS 6 F V CAM FOLLOWER BEARING ; 5MM STUD X 12MM OD X 7MM W SST

IKO

Part # CFS-6FV

BDI # 18202867

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF4BUU

COMPARE

CF4BUU

Description
CF4BUU CAM FOLLOWER BEARING

IKO

Part # CF4BUU

BDI # 514011

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged
Global Part Number GPN: 238020

Price Inventory : Available to order
Loading Price
QTY
KRV12LLH

COMPARE

KRV12LLH

Description
KRV12LLH CAM FOLLOWER BEARING

NTN

Part # KRV12LLH

BDI # 1221733

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CF4-20VUUE01

COMPARE

CF4-20VUUE01

Description
CF 420 VUUE01 CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W CST

IKO

Part # CF4-20VUUE01

BDI # 514008

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238018

Price Inventory : Available to order
Loading Price
QTY